Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18352
Zoro #
G7114816
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Length
15/16 in
Overall Length
3 3/8 in
Pitch Diameter Limit
H5
Tap Size
1/2"
Tap Dimension Type
Inch
Shank Dia.
0.367 in
Details
Item
Tap
Tap Thread Type
UNC
Tap Finish
TiN
Number of Flutes
4
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Thread Forming
List Number
5900T
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 15/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.