Waffle Baker, Single, 900 Watt

  • Mfr # WB-1E

  • Zoro # G7115446


product price:  $2,786.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity
1 Waffle
Overall Width (In.)
13 1/2 in
Overall Height (In.)
8 3/4 in
Watts
900 W
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-1E
Zoro #
G7115446
UPC #
663118727926
Country of Origin
United States

Dimensions

Overall Width (In.)
13 1/2 in
Overall Height (In.)
8 3/4 in
Overall Length (In.)
10 1/8 in
Overall Depth
13 1/2 in
Cooking Surface Width
7 in
Overall Height
8 5/8 in
Overall Width
10 1/8 in

Details

Item
Waffle Baker
Holding Capacity
1 Waffle
Watts
900 W
Type
Single
Material
Aluminum
Amps
7.5
Cooking Surface (in.)
7
Heat Setting
Pre Set
Voltage
120V AC
Plug
NEMA 5-15P
Includes
Drip Tray
Color
Stainless Steel
Maximum Operating Temperature
424 Degrees F
Standards
CE Certified, cULus, NSF, UL Listed
Minimum Operating Temperature
250 Degrees F
Power Source
Electric
Plug Type
5-15
Wattage
900 W
Weight
15 lb
Features
Audible End of Bake Cycle Alarm, Current Temperature Display Icon, Digital Time and Temperature Display, Durable Floating Grid Hinge, Lighted On/Off Indicator Light with Rocker Switch, Nickel-Plated Open Coil Handles Reduce Heat Transfer, Operator Controlled Programmable Digital Timer and Temperature Controls
Current
8 A

Description

Waffle Baker, Material Aluminum, Cooking Surface Width 7 in, Overall Height 8 5/8 in, Overall Width 10 1/8 in, Overall Depth 13 1/2 in, Wattage 900 W, Plug Type 5-15, Current 8 A, Features Audible End of Bake Cycle Alarm, Current Temperature Display Icon, Digital Time and Temperature Display, Durable Floating Grid Hinge, Lighted On/Off Indicator Light with Rocker Switch, Nickel-Plated Open Coil Handles Reduce Heat Transfer, Operator Controlled Programmable Digital Timer and Temperature Controls

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.