Zoro Homepage
This item is Discontinued.
Little Giant Standard Platform Truck, 2400 lb. NBB-2448-8MR

Standard Platform Truck, 2400 lb. (Discontinued)

  • Mfr # NBB-2448-8MR
  • Zoro # G7116557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBB-2448-8MR
Zoro #
G7116557
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40"
Overall Length
50"
Overall Width
24"
Deck Length
48"
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Deck Width
24"
Deck Height
11"

Details

Color
Gray/Blue Handle
Load Capacity
2400 lb
Item
Platform Truck
Handle Type
Removable Pipe Handle
Handle Pocket Location
Single End
Number of Caster Wheels
4
Gauge
12
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Caster Wheel Material
Mold-on Rubber
Finish
Powder Coated
Caster Wheel Type
Mold-on Rubber

Description

Platform Truck, Load Capacity 2400 lb, Overall Height 40 in, Overall Length 50 in, Overall Width 24 in, Deck Material Steel, Deck Height 11 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type Removable Pipe Handle, Color Gray/Blue Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.