Platform Truck, 3200 lb, Steel, 54 in L

  • Mfr # 3967

  • Zoro # G7116986


product price:  $868.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
43 in
Overall Length
54 in
Overall Width
30 in
Color
Gray
Load Capacity
2,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3967
Zoro #
G7116986
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 in
Overall Length
54 in
Overall Width
30 in
Deck LxWxH
54 in x 30 in x 11-3/4 in
Caster Wheel Dia.
8 in
Deck Width
30 in
Deck Height
11 3/4 in
Deck Length
54 in
Caster Wheel Width
2 in
Overall LxWxH
54 in x 30 in x 43 in
Caster Width
2 in

Details

Color
Gray
Load Capacity
2,400 lb
Item
Flow-Through Steel-Deck Platform Truck
Wheel Type
Quiet Poly
Handle Type
Removable Raised
Handle Pocket Location
Dual Ends
Caster Wheel Material
Quiet Poly
Gauge
12
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Steel
Finish
Powder Coated
Number of Caster Wheels
4
Assembled/Unassembled
Unassembled
Caster Mounting Type
Plate
Deck Gauge
12 ga
Deck Finish/Coating
Powder Coated
Deck Construction
Perforated
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Deck Surface
Ribbed
Frame Finish/Coating
Powder Coated
Number of Platforms
1
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Type
No Side Panels
Caster Wheel Type
Quiet Poly

Description

Platform Truck, Load Capacity 2,400 lb, Overall Height 43 in, Overall Length 54 in, Overall Width 30 in, Deck Construction Perforated, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 3/4 in, Deck Length 54 in, Deck Width 30 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height 11 in, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.