
Wedge Expansion Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc, 50 PK
Mfr # POW 7424SD1
Zoro # G711881285
product price:Â $66.99
/pk 50, $1.34/eaKey Features
Material
Carbon Steel
Finish
Zinc
Thread Length
3-3/4"
Includes
Nut and washer are included
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
POW 7424SD1
Zoro #
G711881285
UPC #
75352776118
Country of Origin
Unknown
Dimensions
Anchor Diameter
1/2"
Overall Length
5-1/2"
Thread Length
3-3/4"
Details
Item
Wedge Expansion Anchor
Material
Carbon Steel
Finish
Zinc
Includes
Nut and washer are included
Description
1/2in x 5-1/2in Powers Power-Stud+ SD1 Strength Design Concrete Wedge Anchors, Carbon Steel Zinc Plated Body and Expansion Clips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.