American Beauty Tools
Soldering Iron Cleaner, 4in L, Silver
Mfr # CS-ISB14
Zoro # G7120976
$13.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Cleaning Of Internal Heating Element Chamber of the American Beauty Soldering Iron
- Color Metallic Silver
- For Use With Easy Method of Cleaning 3112, 3114 and 3125 Soldering Irons
- Material Steel
- Length 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Brass Sponge (WLACCBSH-02)
- METABO AIR WRAP NOZZLE (630004000)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1058)
- SEELYE Welding Rod, PVC, 3/16 In, White, PK16 (900-11003)
- AMERICAN BEAUTY TOOLS Soldering Heat Sink, 1in L, Copper (HS-A)
- AMERICAN BEAUTY TOOLS Industrial Tweezer Style Hand piece (105227)
- AMERICAN BEAUTY TOOLS Plier-Style Soldering System, 1800w, 1/2 (10505)
- AMERICAN BEAUTY TOOLS Solder Iron Tip Cleaner and Tinner, 8 oz. (CS-TT2)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Tinner, 1.5in L, Silver (CS-TT1)
- AMERICAN BEAUTY TOOLS Standard Plier Style Handpiece (105258)
- AMERICAN BEAUTY TOOLS Soldering Iron, 60w, 1/4 In, 850 F (3125-60)
- American Beauty Tools Soldering Accessories