EX Top Tool Chest, 56", 10 Drawer, Blue, 10 Drawer, Blue, Aluminum, Steel, 55-1/2" W x 19-3/4" D x (Discontinued)
- Mfr # EX5610CHBL
- Zoro # G7122355
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EX5610CHBL
Zoro #
G7122355
UPC #
892562002581
Country of Origin
China
Dimensions
Width
55-1/2"
Depth
19-3/4"
Height
20-1/2"
Details
Item
Top Tool Chest,56",10 Drawer,Blue
Number of Drawers
10
Color
Blue
Material
Aluminum, Steel
Features
20" Cabinet Depth
2 gas Lifts to Support the Top Lid
Heavy Steel Construction
Drawers Use Heavy Duty Ball Bearing Glides
Full-Width Extruded Aluminum Polished Drawer Pulls
Eva High Density Foam Drawer Liners Included
Theft Proof Lock System
Shipping Weight: 270 lbs.
Finish
Chrome Plated/Gloss Powder Coated/Polished
Number of Handles
3
Drawer Slides
Full Extension Ball Bearing
Locking System
Tubular Lock And Keys
Load Rating
100 lb.
Configuration
(10) 16-1/4" W x 17-3/8" D x 2-1/4" H
System of Measurement
Inch
Series
EX
Storage Capacity
9,675 cu. in.
Handle Design
C Shape
Tool Storage Type Included
Top Tool Chest
Description
Top Tool Chest,56 In.,10 Drawer,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.