Conduit Fitting Connector, 1/2 in, Push-On, Nylon, Gray

  • Mfr # 432-NMLT

  • Zoro # G712477845


product price:  $7.89
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Push-On
Material
Nylon
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
432-NMLT
Zoro #
G712477845
UPC #
-
Country of Origin
Thailand

Dimensions

Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Push-On
Material
Nylon
Color
Gray
Connector Style
Straight
For Use With
Nonmetallic Conduit, boxes, enclosures
Connection Orientation
Straight

Description

Conduit Fitting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.