Electrically Actuated Butterfly Valve

  • Mfr # E541S-003-4

  • Zoro # G712477876


product price:  $887.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
100 to 240V AC
Standards
CSA, ISO 5211, UL
Liner Material
Buna-N
Disc Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E541S-003-4
Zoro #
G712477876
UPC #
-
Country of Origin
Multiple

Dimensions

Lug Diameter
4 in
Nominal Valve Size
4 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
100 to 240V AC
Standards
CSA, ISO 5211, UL
Liner Material
Buna-N
Disc Material
Stainless Steel
Seal Material
EPDM
IP Rating
IP67
For Media
Air, Water
Number of Flange Bolt Holes
8
Actuator Electrical Entry
1/2 in Conduit
Disc Alignment
Concentric
Connection Type
Lug
Fail Safe Position
Fail Closed
Actuator Duty Cycle
75 %
Maximum Pressure - Operating
250 psi
Coefficient of Volume (Cv)
605
ANSI Flange Class
Class 150
Actuator Ambient Temperature - Minimum
-4 Degrees F
Operating Temperature - Minimum
0 Degrees F
Actuator Enclosure Material
Technopolymer
Actuator Output Shaft Material
416 Stainless Steel
Operating Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
4, 4X
3-A Standard Compliance
Not Rated
Valve Deactivated State
Normally Closed (NC)
Actuator Input Control Signal
Manual
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
15 psi
Actuator Ambient Temperature - Maximum
131 Degrees F
Valve Series
E541S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards CSA, ISO 5211, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.