ThermocoupleWire, TypeJ, 20AWG, Brown, 100ft
Mfr # 827D94
Zoro # G712481286
product price:Â $62.89
/eaKey Features
Wire Type
Type J
Wire Length
100 ft
Conductor Design
Solid
Insulation Material
Glass Braid
Jacket Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
827D94
Zoro #
G712481286
UPC #
-
Country of Origin
United States
Dimensions
Wire Length
100 ft
Wire Size
20 AWG
Overall Length
100 ft
Conductor Size
20 AWG
Details
Item
Thermocouple Wire
Wire Type
Type J
Conductor Design
Solid
Insulation Material
Glass Braid
Jacket Color
Brown
Number of Conductors
2
Conductor Material
Iron/Constantan
Temperature Rating - Maximum Dry
950 Degrees F
Number of Strands
1
Thermocouple Type
Type J
Conductor Insulation Color
Red, White
Conductor Insulation Material
Fiberglass
Packaging
Spool
Description
Thermocouple Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.