Vinyl Floor Tiles, 18 in W, Enchanted

  • Mfr # J5255641

  • Zoro # G712483600


product price:  $68.39
/pk 18, $3.80/ea

Key Features

Color
Enchanted
Material
Vinyl
Coverage Area
36 sq ft
Installation Method
Liquid Adhesive
Manufacturers Warranty Length
15 yr Commercial; 30 yr Residential
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J5255641
Zoro #
G712483600
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
15 yr Commercial; 30 yr Residential
Wear Layer Thickness
20 mil
Tile Width
6 in
Tile Thickness
3/32 in
Tile Length
48 in
Tile Length - Maximum
48 in

Details

Color
Enchanted
Material
Vinyl
Coverage Area
36 sq ft
Item
Vinyl Floor Tiles
Installation Method
Liquid Adhesive
Edge Shape
Square
Standards
ASTM E 648CAN/ULC S102.2, ASTM E 662
Face Treatment
Embossed
Pattern
Brushed Essence
Features
Parallel USA 12 can be used in Light Commercial Spaces, Main Street Businesses, and Residential Areas in Mixed use Properties

Description

Vinyl Floor Tiles, Color Enchanted, Material Vinyl, Coverage Area 36 sq ft, Standards ASTM E 648CAN/ULC S102.2, ASTM E 662, Manufacturers Warranty Length 15 yr Commercial; 30 yr Residential, Package Quantity 18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.