Deep Impact Socket Set, 1/2"D, 6Pt, 14pcs., JHWWS1414RC
Mfr # WS-14-14RC
Zoro # G7125959
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Finish
Black Industrial
SAE or Metric
SAE
Includes
(8) 1/2" Drive Impact Deep Sockets of 3-1/4" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16"; (6) 1/2" Drive Impact Deep Sockets of 3-1/2" Length: 7/8",15/16",1",1-1/16",1-1/8",1-1/4"
Overall Length
Various
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS-14-14RC
Zoro #
G7125959
UPC #
662459907875
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
Various
Size
3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-1/4"
Details
Item
Deep Impact Socket Set,1/2"D,6Pt,14pcs.
Finish
Black Industrial
SAE or Metric
SAE
Includes
(8) 1/2" Drive Impact Deep Sockets of 3-1/4" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16"; (6) 1/2" Drive Impact Deep Sockets of 3-1/2" Length: 7/8",15/16",1",1-1/16",1-1/8",1-1/4"
Socket Type
Impact Deep
Number of Points
6
Sub-Category
Williams
Tether Ready
No
Description
Deep Impact Socket Set,1/2 In.D,6Pt,14pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.