46 in W x 18 in H Full Screen Window Screen, FS2, UltraVue Mesh, Almond

  • Mfr # FS2-A29-MSUV-L00-H18-W46

  • Zoro # G712700387


product price:  $65.99
/ea

Key Features

Width
46 in
Window Screen Type
Full Screen
Mesh Type
UltraVue
Series
FS2
Frame Color
Almond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2-A29-MSUV-L00-H18-W46
Zoro #
G712700387
UPC #
-
Country of Origin
United States

Dimensions

Width
46 in
Height
18 in
Frame Thickness
5/16 in

Details

Window Screen Type
Full Screen
Mesh Type
UltraVue
Series
FS2
Frame Color
Almond

Description

The FS2 is an all-purpose screen without any hardware for use in any type of window. Our reverse-facing, no-hardware GenExt screen design enables a variety of installation possibilities, so long as there is a means of affixing the screen in the frame.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.