
14 in W x 12 in H Slider Glider Window Screen, SL7, BetterVue Mesh, Almond
Mfr # SL7-A29-MSBV-L00-H12-W14
Zoro # G712731213
product price:Â $66.99
/eaKey Features
Width
14 in
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL7
Frame Color
Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL7-A29-MSBV-L00-H12-W14
Zoro #
G712731213
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
12 in
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL7
Frame Color
Almond
Description
The SL7 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side-mounted pull rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.