
40 in W x 52 in H Slider Glider Window Screen, SL7, Aluminum Mesh, White
Mfr # SL7-C01-MSAL-L00-H52-W40
Zoro # G712742066
product price:Â $138.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Width
40 in
Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL7
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL7-C01-MSAL-L00-H52-W40
Zoro #
G712742066
UPC #
-
Country of Origin
United States
Dimensions
Width
40 in
Height
52 in
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL7
Frame Color
White
Description
The SL7 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side-mounted pull rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.