3/8" Dr, 5mm Size, Metric Hex Bit Socket, 6-Points
Mfr # 35165
Zoro # G7127569
product price:Â $10.49
/eaKey Features
Drive Size
3/8"
Overall Length
6"
Finish
High Polished Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35165
Zoro #
G7127569
UPC #
662459317728
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
6"
Size
5mm
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Number of Points
6
Sub-Category
Williams
Socket Type
Length Hex Bit
Tether Ready
No
Description
Hex Bit Socket,3/8 In. D Long,5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.