20 in W x 78 in H Slider Glider Window Screen, SL7, Charcoal Fiberglass Mesh, White

  • Mfr # SL7-C01-MSFG-L00-H78-W20

  • Zoro # G712760886


product price:  $138.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Width
20 in
Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL7
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL7-C01-MSFG-L00-H78-W20
Zoro #
G712760886
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
78 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL7
Frame Color
White

Description

The SL7 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side-mounted pull rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.