18 in W x 12 in H Slider Glider Window Screen, SL7, BetterVue Mesh, Black

  • Mfr # SL7-L48-MSBV-L00-H12-W18

  • Zoro # G712768318


product price:  $66.99
/ea

Key Features

Width
18 in
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL7
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL7-L48-MSBV-L00-H12-W18
Zoro #
G712768318
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL7
Frame Color
Black

Description

The SL7 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side-mounted pull rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.