
46 in W x 13 in H Single-Hung Window Screen, SH2, Charcoal Fiberglass Mesh, Almond
Mfr # SH2-A29-MSFG-L00-H13-W46
Zoro # G712793709
product price:Â $75.39
/ea
Free Shipping & Returns
Key Features
Width
46 in
Window Screen Type
Single-Hung
Mesh Type
Charcoal Fiberglass
Series
SH2
Frame Color
Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SH2-A29-MSFG-L00-H13-W46
Zoro #
G712793709
UPC #
-
Country of Origin
United States
Dimensions
Width
46 in
Height
13 in
Frame Thickness
5/16 in
Details
Window Screen Type
Single-Hung
Mesh Type
Charcoal Fiberglass
Series
SH2
Frame Color
Almond
Description
The SH2 is a single-hung window screen that utilizes two leaf springs to help secure the screen in your window. The durable GenExt frame is equipped with a lift rail at the bottom of the frame to make installation and removal easier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.