24 in W x 15 in H Single-Hung Window Screen, SH2, BetterVue Mesh, Almond

  • Mfr # SH2-A29-MSBV-L00-H15-W24

  • Zoro # G712797035


product price:  $66.99
/ea

Key Features

Width
24 in
Window Screen Type
Single-Hung
Mesh Type
BetterVue
Series
SH2
Frame Color
Almond
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SH2-A29-MSBV-L00-H15-W24
Zoro #
G712797035
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
15 in
Frame Thickness
5/16 in

Details

Window Screen Type
Single-Hung
Mesh Type
BetterVue
Series
SH2
Frame Color
Almond

Description

The SH2 is a single-hung window screen that utilizes two leaf springs to help secure the screen in your window. The durable GenExt frame is equipped with a lift rail at the bottom of the frame to make installation and removal easier.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.