
Disposable Gloves, 6 mil Palm, Nitrile, Diamond Texture, Powder-Free, L, 1000 PK, Black
Mfr # GWBN46100
Zoro # G712884858
product price:Â $220.99
/pk 1000, $0.22/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
6 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWBN46100
Zoro #
G712884858
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
L
Palm Thickness
6 mil
Length
9.5 in
Details
Item
Disposable Gloves
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Standards
Meets ISO 9001:2015 QMS Audit Standard
Description
Gloveworks by AMMEX Heavy-Duty Industrial Nitrile Gloves stand up to the toughest jobs. They feature Raised Diamond Texture RDT which creates 60% more surface area for an exceptional liquid channeling grip. RDT provides a comfortable fit: fewer contact points with the skin increase airflow and reduce sweating vs. non-textured gloves.
- Managing tough jobs with premium Raised Diamond Texture (RDT) for a superior grip.
- Increased airflow reduces sweating.
- Gloves have liquid channeling grip.
- Gloves have a coated surface which reduces snags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.