Men's Western Boot, 9.5, Composite Toe, 11 in H, Brown, GB00239

  • Mfr # GB00239

  • Zoro # G7130879


product price:  $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
GB00239
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GB00239
Zoro #
G7130879
UPC #
718562851755
Country of Origin
China

Dimensions

Size
9.5
Width
M
Footwear Width
M
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00239
Upper Boot Material
All Leather
Waterproof
Yes
For Outdoor Traction
No
Wide Toe Cap
No
Completely Non Metallic
No
Conductive
No
Footwear Construction Type
Welted
Footwear Closure Type
Pull On
Outsole Material
Rubber
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.57
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Non Metallic Upper
No
Midsole Material
EVA
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Liner Material
Mesh
Last Number or Name
Carbo-Tec LT
Standards
ASTM F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily
0.27
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Predominant Footwear Color
Brown
Insulated
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Multi Pattern
Footwear Shank Type
Non-Metallic
Insole System
Polyurethane
Upper Material Description
Leather
Footwear Style
Western Boot
Removable Insole
Yes
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Waterproof Type
Georgia Boot Waterproof
Max. Heat Rating
600 Degrees F
Metal Chip Resisting Sole
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Polyurethane
Closure
Pull On
Maximum Heat Rating
600 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.27
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.57
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.46
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
600 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number GB00239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.