Moisture/Leak Detector, -4 to 176F (Discontinued)
- Mfr # 10100-10101-MSTG
- Zoro # G7131467
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10100-10101-MSTG
Zoro #
G7131467
UPC #
070131411013
Country of Origin
United States
Dimensions
Width
1 45/64 in
Height
3 1/2 in
Manufacturers Warranty Length
1 yr
Depth
29/32 in
Details
Item
Moisture/Leak Detector
Temp. Range (F)
-4 to 176 Degrees
Temp. Range (C)
-20 to 80 Degrees
For Use With
TempTrak Wireless Monitoring Solution
Power Source
Lithium Battery
Description
Moisture/Leak Detector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.