Adjustable Lifting Beam, 2000 lb., 48 In

  • Mfr # 20-1-4

  • Zoro # G7131957


product price:  $1,248.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Max. Spread
48 in
Min. Spread
36 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-4
Zoro #
G7131957
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Usable Upper Bail Width
3 in
Usable Upper Bail Length
5 in
Bail Thickness
3/4 in
Hook Opening Width
7/8 in
Bail Inside Width
3 in
Maximum Material Length
48 in
Minimum Material Length
36 in
Bail Inside Length
5 in
Bail Height
7/8 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
48 in
Min. Spread
36 in
Working Load Limit
2,000 lb
Standards
ASME
Includes
Swivel Hooks with Hook Latches
Headroom
12 3/4 in
Hook Opening
7/8 in
Spread Adjustability
Adjustable
Beam Type
Lifting Beam
Maximum Spread
48 in
Hardware Included
Swivel Hooks with Latches
Minimum Headroom
12 3/4 in
Maximum Headroom
13 in
Minimum Spread
36 in
Bail Adjustability
Fixed
Spread Adjustment Increments
6 in

Description

Lifting Beam, Working Load Limit 2,000 lb, Spread Adjustability Adjustable, Overall Length 48 in, Minimum Spread 36 in, Maximum Spread 48 in, Minimum Headroom 12 3/4 in, Maximum Headroom 13 in, Material Steel, Bail Height 7/8 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 36 in, Maximum Material Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.