Men's Athletic Shoe, Black, Gum, 8, 1029122

  • Mfr # 1029122

  • Zoro # G713322052


product price:  $130.00
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Electrical Hazard Rated
No
Color
Black, Gum
Size
8
Style Number
1029122
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1029122
Zoro #
G713322052
UPC #
195208443565
Country of Origin
Multiple

Dimensions

Size
8
Width
EE
Overall Height
3 in

Details

Item
Athletic Shoe
Gender
Men's
Electrical Hazard Rated
No
Color
Black, Gum
Style Number
1029122
Waterproof
No
Conductive
No
Toe Cap Material
Carbon Fiber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Slip-Resistance Value - SATRA Heel - Dry
1.15
Non-Marking Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - SATRA Heel - Wet
0.76
Midsole Material
Polyurethane
Insulated
No
Non Metallic Upper
Yes
Closure
Lace Up
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No
Metatarsal Guard
No
Puncture-Resistant Sole
No
Insole Technology
Metatomical Footbed
Slip-Resistance Value - Mark II - Oily
0.46
Midsole Technology
KEEN.ReGen
Wide Toe Cap
Yes
Outsole Material
Rubber
All-Leather Upper
No
Insole Material
Polyurethane
Toe Shape
Round
Construction
Cemented
Liner Material
Mesh
Maximum Heat Rating
350 Degrees F
Shank Material
Nylon
Chemical-Resisting Sole
Yes
For Outdoor Traction
No
Upper Material
Fabric
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Static Dissipative
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Style Family
Athletic Shoe
Ninety-Degree Heel
No
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Removable Insole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.