Wagon Truck, Perf Deck, 36x24, Rubber Wheel

  • Mfr # GT5WT-2436-2-10SPN-83T

  • Zoro # G7133323


product price:  $394.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
38 1/4 in
Overall Length
38 3/8 in
Overall Width
24 in
Frame Material
Steel
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GT5WT-2436-2-10SPN-83T
Zoro #
G7133323
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
38 1/4 in
Overall Length
38 3/8 in
Overall Width
24 in
Deck LxWxH
36 inx24 inx11-3/8 in
Wheel Width
2-3/4"
Deck Height
11 3/8 in
Wheel Diameter
10 in
Deck Length
36 in
Deck Width
24 in
Handle Length
34 1/2 in
Axle-Mounted Wheel Dia.
10 in
Lip Height
1 1/2 in
Wheel Dia.
10 in

Details

Frame Material
Steel
Color
Green
Load Capacity
1,000 lb
Item
Wagon Truck with Flow-Through Lipped Metal Deck
Wheel Type
Semi-Pneumatic
Handle Type
T-Shaped
Includes
(2) Shelves, 1-1/2 in Lip
Gauge
12
Finish
Textured Powder Paint
Assembled/Unassembled
Assembled
Deck Material
Steel
Frame Gauge
12 ga
Truck Style
Standard
Caster/Wheel Configuration
(4) Axle-Mounted
Number of Platforms
2
Deck Surface
Smooth
Lip Style
4-Sided Lipped
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Deck Gauge
12 ga
Deck Construction
Perforated Metal
Wheel/Tread Material
Rubber
Deck Finish/Coating
Powder Coated
Axle-Mounted Wheel/Tread Material
Rubber
Frame Finish/Coating
Powder Coated
Handle Grip Material
Rubber

Description

Wagon Truck with Flow-Through Lipped Metal Deck, Load Capacity 1,000 lb, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 11 3/8 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type T-Shaped, Handle Grip Material Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.