
Smoke/Carbon Mono Alarm, Photoelectric
Mfr # CUAC10YFEX-V
Zoro # G713345297
product price:Â $76.75
/ea
Free Shipping & Returns
Key Features
Power Source
Hardwired
Features
Voice Alert
Includes
Battery
Battery Backup
Yes
Battery Location
Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUAC10YFEX-V
Zoro #
G713345297
UPC #
047871330867
Country of Origin
Multiple
Dimensions
Battery Size
CR2
Outside Diameter
5 in
Details
Item
Smoke/CO Alarm
Power Source
Hardwired
Features
Voice Alert
Includes
Battery
Battery Backup
Yes
Battery Location
Back
Alert Type
Sound
Includes Batteries
Yes
Shape
Round
Visual Alert Type
Red LED
Detector Type
Smoke/CO Detector
Sensor Type
Photoelectric
Number of Tandem Detectors
12
Battery Chemistry
Lithium
Battery Locking Pin
No
Volume Level
85 dB @ 10 ft
Description
Smoke/CO Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin No, Battery Size CR2, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Features Voice Alert, Includes Battery, Number of Tandem Detectors 12, Power Source Hardwired, Sensor Type Photoelectric, Visual Alert Type Red LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup Yes, Includes Batteries Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.