Men's Western Boot, 11.5, Composite Toe, 11 in H, Brown, GB00239

  • Mfr # GB00239

  • Zoro # G7133493


product price:  $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
GB00239
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GB00239
Zoro #
G7133493
UPC #
718562851793
Country of Origin
China

Dimensions

Size
11.5
Width
M
Footwear Width
M
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
11 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00239
Upper Boot Material
All Leather
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.57
Last Number or Name
Carbo-Tec LT
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.27
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Polyurethane
Midsole Material
EVA
Footwear Construction Type
Welted
Footwear Shank Type
Non-Metallic
Max. Heat Rating
600 Degrees F
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Outsole Material
Rubber
Standards
ASTM F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Footwear Style
Western Boot
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Multi Pattern
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Toe Shape
Round
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Brown
Non Metallic Upper
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.46
Chemical Resisting Sole
Yes
Shank Material
Fiberglass
Waterproof Type
Georgia Boot Waterproof
Removable Insole
Yes
Metatarsal System
No
Static Dissipative
No
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Pull On
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Conductive
No
Insulation Type
None
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Polyurethane
Maximum Heat Rating
600 Degrees F
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.27
All-Leather Upper
Yes
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
Western Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.46
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
600 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number GB00239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.