Zoro Homepage
This item is Discontinued.
Roadpro Automotive Replacement Bulbs, Amber, 1157 RP-1157A

Automotive Replacement Bulbs, Amber, 1157 (Discontinued)

  • Mfr # RP-1157A
  • Zoro # G7134009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-1157A
Zoro #
G7134009
UPC #
045464121182
Country of Origin
China

Details

Bulb Shape
S8
Bulb Base Type
Single Contact Bayonet (BA15)
Type
Halogen Bulb
Bulb Finish
Clear
Item
Automotive Replacement Bulbs
Trade Number
1157
Used For
Interior and Exterior Vehicle Lights
Average Bulb Life
600 hr.
Bulb Primary Application
Automotive
Lighting Technology
Incandescent
Color
Amber
Lumens
38/402
Lamp Type
Halogen
Voltage
12.8/14
Sub-Category
Replacement Bulbs

Description

Automotive Replacement Bulbs, S8 Bulb Shape, Single Contact Bayonet (BA15) Bulb Base Type, 38/402, 12.8/14 , Trade Number 1157, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.