Men's Western Boot, 9, Composite Toe, 11 in H, Brown, GB00239

  • Mfr # GB00239

  • Zoro # G7134318


product price:  $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
GB00239
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GB00239
Zoro #
G7134318
UPC #
718562851854
Country of Origin
China

Dimensions

Size
9
Width
W
Footwear Width
W
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
9

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00239
Upper Boot Material
All Leather
Waterproof
Yes
Oil Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Max. Heat Rating
600 Degrees F
Footwear Closure Type
Pull On
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Insulated
No
Last Number or Name
Carbo-Tec LT
Insulation Type
None
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.27
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.57
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
For Outdoor Traction
No
Static Dissipative
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Welted
Footwear Sole Pattern
Multi Pattern
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Polyurethane
Standards
ASTM F2413-11 I/75 C/75 EH
Shank Material
Fiberglass
Footwear Style
Western Boot
Waterproof Type
Georgia Boot Waterproof
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Shank Type
Non-Metallic
Chemical Resisting Sole
Yes
Metatarsal System
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.46
Liner Material
Mesh
Non-Marking Sole
Yes
Completely Non Metallic
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Maximum Heat Rating
600 Degrees F
Closure
Pull On
Construction
Welted
All-Leather Upper
Yes
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.27
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.57
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
600 Degrees F
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number GB00239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.