Men's 6-Inch Work Boot, Cashew, 10, W241023

  • Mfr # W241023

  • Zoro # G713749644


product price:  $184.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Cashew
Size
10
Width
M
Style Number
W241023
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W241023
Zoro #
G713749644
UPC #
195019997363
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Cashew
Style Number
W241023
Waterproof
Yes
Toe Shape
Round
Removable Insole
Yes
Static Dissipative
No
Midsole Technology
Energy Bound
Closure
Lace Up
Outsole Material
Polyurethane, Rubber
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
6-Inch Work Boot
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Midsole Material
Foam
Conductive
No
Heel Definition
Defined Heel
Upper Material
Leather
Liner Material
Mesh
All-Leather Upper
Yes
Outsole Technology
Durashocks
Toe Cap Material
Carbon Fiber
Construction
Welted
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
No
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Completely Non Metallic
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Non Metallic Upper
No
Shank Material
Nylon
Metatarsal Guard
No
Metal Chip-Resisting Sole
No
Electrical Hazard Rated
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Cashew, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number W241023, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.