Men's 6-Inch Work Boot, Cashew, 14, W241023

  • Mfr # W241023

  • Zoro # G713749699


product price:  $184.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Cashew
Width
M
Size
14
Style Number
W241023
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W241023
Zoro #
G713749699
UPC #
195019997424
Country of Origin
Bangladesh

Dimensions

Width
M
Size
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Cashew
Style Number
W241023
Waterproof
Yes
Electrical Hazard Rated
Yes
Construction
Welted
Non Metallic Upper
No
Upper Material
Leather
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
No
For Outdoor Traction
Yes
Shank Material
Nylon
Metatarsal Guard
No
Static Dissipative
No
Closure
Lace Up
Insulated
No
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology
Durashocks
Midsole Material
Foam
Puncture-Resistant Sole
No
Midsole Technology
Energy Bound
Manufacturer-Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Toe Shape
Round
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Wide Toe Cap
Yes
Toe Cap Material
Carbon Fiber
Conductive
No
Ninety-Degree Heel
Yes
Outsole Material
Polyurethane, Rubber
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Maximum Heat Rating
572 Degrees F
Completely Non Metallic
No
Liner Material
Mesh

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Cashew, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number W241023, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.