
Conduit Fitting Connector, 3/8 in, Compression, PVC, PVC Coated, Gray
Mfr # 27690
Zoro # G713780456
product price:Â $8.69
/eaKey Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Compression
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
27690
Zoro #
G713780456
UPC #
51411276904
Country of Origin
China
Dimensions
Trade Size
3/8 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Compression
Material
PVC
Finish
PVC Coated
Color
Gray
Description
Halex Quick-Set Connector, Trade Size: 3/8 in, Compression Connection, PVC, Gray, 2.37 in L, Suitable for: Type B Non-Metallic Liquidtight Conduit
Restrictions
WARNING:
This product can expose you to chemicals including Antimony oxide (Antimony trioxide),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.