
48 in. W x 80 in H Sliding Screen Door, FG, Charcoal Fiberglass Mesh, White
Mfr # FG-KD4880MOMFFW
Zoro # G713791506
product price:Â $208.99
/eaKey Features
Width
48 in.
Height
80 in
Frame Material
Aluminum
Frame Color
White
Mesh Type
Charcoal Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG-KD4880MOMFFW
Zoro #
G713791506
UPC #
850049325202
Country of Origin
United States
Dimensions
Width
48 in.
Height
80 in
Depth
0.9 in.
Details
Item
Patio Screen Door
Frame Material
Aluminum
Frame Color
White
Mesh Type
Charcoal Fiberglass
Screen Color
Black
Hand Orientation
Left / Right; Left / Right
Series
FG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.