
19 in W x 36 in H Casement Window Screen, CA4, UltraVue Mesh, White
Mfr # CA4-C01-MSUV-L00-H36-W19
Zoro # G713800000
product price:Â $87.19
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Width
19 in
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA4
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA4-C01-MSUV-L00-H36-W19
Zoro #
G713800000
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Height
36 in
Details
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA4
Frame Color
White
Description
The CA4 is a casement style window screen model that utilizes four side latches to help secure the screen in your window and a wider frame for better coverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.