
17 in W x 45 in H Casement Window Screen, CA4, Charcoal Fiberglass Mesh, White
Mfr # CA4-C01-MSFG-L00-H45-W17
Zoro # G713800376
product price:Â $99.99
/ea
Free Shipping & Returns
Key Features
Width
17 in
Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA4
Frame Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CA4-C01-MSFG-L00-H45-W17
Zoro #
G713800376
UPC #
-
Country of Origin
United States
Dimensions
Width
17 in
Height
45 in
Details
Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA4
Frame Color
White
Description
The CA4 is a casement style window screen model that utilizes four side latches to help secure the screen in your window and a wider frame for better coverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.