Zoro Homepage
This item is Discontinued.
Electromark Letter Card, W, 3In, Slvr/Blk, PK25 FLATSKAR3SW

Letter Card, W, 3In, Slvr/Blk, PK25 (Discontinued)

  • Mfr # FLATSKAR3SW
  • Zoro # G7138004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLATSKAR3SW
Zoro #
G7138004
UPC #
-
Country of Origin
Unknown

Dimensions

Character Height
3 in
Overall Height
3 3/4 in
Character Width
1 1/2 in
Overall Width
2-1/2"

Details

Material
Aluminum
Item
Letter Card
Character
W
Number of Cards
25
Color
Silver/Black

Description

Letter Card, Character Height 3 in, Material Aluminum, Overall Height 3 3/4 in, Overall Width 2-1/2 In., Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.