49 in W x 29 in H Casement Window Screen, CA4, UltraVue Mesh, White

  • Mfr # CA4-C01-MSUV-L00-H29-W49

  • Zoro # G713805548


product price:  $95.99
/ea
Free Shipping & Returns

Key Features

Width
49 in
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA4
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA4-C01-MSUV-L00-H29-W49
Zoro #
G713805548
UPC #
-
Country of Origin
United States

Dimensions

Width
49 in
Height
29 in

Details

Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA4
Frame Color
White

Description

The CA4 is a casement style window screen model that utilizes four side latches to help secure the screen in your window and a wider frame for better coverage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.