
11 in W x 11 in H Casement Window Screen, CA4, UltraVue Mesh, Black
Mfr # CA4-L48-MSUV-L00-H11-W11
Zoro # G713808907
product price:Â $56.29
/eaKey Features
Width
11 in
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA4
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA4-L48-MSUV-L00-H11-W11
Zoro #
G713808907
UPC #
-
Country of Origin
United States
Dimensions
Width
11 in
Height
11 in
Details
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA4
Frame Color
Black
Description
The CA4 is a casement style window screen model that utilizes four side latches to help secure the screen in your window and a wider frame for better coverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.