
40 in W x 24 in H Casement Window Screen, CA5, Aluminum Mesh, White
Mfr # CA5-C01-MSAL-L00-H24-W40
Zoro # G713827649
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Width
40 in
Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA5
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA5-C01-MSAL-L00-H24-W40
Zoro #
G713827649
UPC #
-
Country of Origin
United States
Dimensions
Width
40 in
Height
24 in
Details
Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA5
Frame Color
White
Description
The CA5 Uses Two Leaf Springs and Foam Gasket for a Superior Seal. Flanged for Sleek Fit, Wide Frame for Better Coverage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.