
46 in W x 14 in H Casement Window Screen, CA5, Aluminum Mesh, Clay
Mfr # CA5-A22-MSAL-L00-H14-W46
Zoro # G713828783
product price:Â $66.99
/eaKey Features
Width
46 in
Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA5
Frame Color
Clay
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CA5-A22-MSAL-L00-H14-W46
Zoro #
G713828783
UPC #
-
Country of Origin
United States
Dimensions
Width
46 in
Height
14 in
Details
Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA5
Frame Color
Clay
Description
The CA5 Uses Two Leaf Springs and Foam Gasket for a Superior Seal. Flanged for Sleek Fit, Wide Frame for Better Coverage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.