30 in W x 35 in H Casement Window Screen, CA5, BetterVue Mesh, White

  • Mfr # CA5-C01-MSBV-L00-H35-W30

  • Zoro # G713854584


product price:  $78.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA5
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA5-C01-MSBV-L00-H35-W30
Zoro #
G713854584
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Height
35 in

Details

Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA5
Frame Color
White

Description

The CA5 Uses Two Leaf Springs and Foam Gasket for a Superior Seal. Flanged for Sleek Fit, Wide Frame for Better Coverage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.