This item is Discontinued.

Snap-On Williams Deep Impact Socket Set, 1/2"D, 6Pt, 24pcs. MS-14-24RC

Williams Deep Impact Socket Set, 1/2"D, 6Pt, 24pcs. (Discontinued)

  • Mfr # MS-14-24RC
  • Zoro # G7138568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS-14-24RC
Zoro #
G7138568
UPC #
662459918208
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
Various
Size
10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,29mm,30mm,32mm,34mm,35mm,36mm

Details

Socket Type
Deep
Finish
Black Industrial
Number of Points
6
SAE or Metric
Metric
Includes
(12) 1/2" Drive Deep Impact Socket Of 3 1/4" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm; (12) 1/2" Drive Deep Impact Socket Of 3 1/2" Length: 22mm,23mm,24mm,25mm,26mm,27mm,29mm,30mm,32mm,34mm,35mm,36mm
Item
Deep Impact Socket Set,1/2"D,6Pt,24pcs.
Sub-Category
Williams

Description

Deep Impact Socket Set,1/2 In.D,6Pt,24pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.