Bench Grinder with Stand, 6 in Max. Wheel Dia, 36/120 Grinding Wheel Grit

  • Mfr # 467L28

  • Zoro # G7138630


product price:  $2,257.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

For Max. Wheel Dia.
6 in
Finishing Wheel Width
3/4"
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
467L28
Zoro #
G7138630
UPC #
00194484265731
Country of Origin
Multiple

Dimensions

For Max. Wheel Dia.
6 in
Finishing Wheel Width
3/4"
Arbor Hole Size
1/2"
Finishing Wheel Diameter
6"
Overall Length
18 1/2 in
Overall Height
42 in
Exhaust Port Size
2-1/2"
Arbor Size
1/2 in
Dust Collection Port Size
2 1/2 in
Arbor Diameter
1/2 in
For Wheel Thickness - Maximum
3/4 in
Wheel Diameter
6 in
For Wheel Diameter - Maximum
6 in

Details

Item
Bench Grinder with Stand
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
Amps
3.5/1.75
Standards
CSA Certified
Grinding Wheel Grit
36/120
Voltage
115V/230V
HP
1-1/2
Dust Collection
Yes
Hz
60
Wheels Center-Center
14-7/8"
Includes
Dust Management within Stand., Eyeshields, Pedestal Stand, Spark Arrestors, Tool Rests
Light
No
Wheel Material
Aluminum Oxide
Grit
36 and 120
Current
2.8 A, 5.5 A
Dust Management
Dust Management Included
Horsepower
1/2 hp
Max. Wheel Speed
3,450 RPM
Application
Grinding
Lights Included
No
Wheel Distance
14 7/8 in
Frequency
60 Hz
Includes Dust Management
Dust Management Included
Includes Lights
Light Not Included
Motor Speed - Maximum
3,600 RPM
Number of Speed Settings
1
Motor Speed - Minimum
3,600 RPM

Description

Bench Grinder with Stand, For Max. Wheel Dia. 6 in, Grinding Wheel Grit 36/120, Arbor Size 1/2 in, Dust Management Dust Management Included, Lights Included No, Application Grinding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.