
Tools 5002A 8" 3/4 HP 3450 RPM Bench Grinder W/ Light
Mfr # 5002A
Zoro # G402713239
product price: $579.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5002A
Zoro #
G402713239
UPC #
613364001707
Country of Origin
United States
Description
SUNEX® 8" BENCH GRINDER W/LIGHT
- BRIGHT, FLEXIBLE WORK LIGHT HAS TWO 8" GRIT WHEELS: COARSE 36 AND MEDIUM 60 EACH WHEEL HAS PROTECTIVE SPARK GUARD AND ADJUSTABLE EYE SHIELD MOUNTING HOLES AND RUBBER FEET MAKE GRINDER EASY TO MOUNT CONVENIENTLY PLACED, EASY TO USE ON/OFF SWITCH LONG, 6-FOOT POWER CORD CAST IRON BASE FOR DURABILITY BALL BEARING CONSTRUCTION FOR SMOOTH OPERATION 5/8" ARBOR ACCEPTS STANDARD 8" WHEEL USES REGULAR INCANDESCENT LIGHT BULBS (CHECK HEAD FOR MAX WATTAGE) UL & CSA LISTED INCLUDES: EYE SHIELDS (RS500119B) & TOOL RESTS (RS500135B)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.