
39 in W x 18 in H Double-Hung Window Screen, DH1, Aluminum Mesh, Almond
Mfr # DH1-A29-MSAL-L00-H18-W39
Zoro # G713875787
product price:Â $81.49
/ea
Free Shipping & Returns
Key Features
Width
39 in
Window Screen Type
Double-Hung
Mesh Type
Aluminum
Series
DH1
Frame Color
Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DH1-A29-MSAL-L00-H18-W39
Zoro #
G713875787
UPC #
-
Country of Origin
United States
Dimensions
Width
39 in
Height
18 in
Details
Window Screen Type
Double-Hung
Mesh Type
Aluminum
Series
DH1
Frame Color
Almond
Description
The DH1 is a double-hung window screen with two leaf springs and a lift rail for effortless installation and removal. It is a popular choice for the Home Depot American Craftsman windows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.