Chemical Resistant Gloves, Nitrile, 13 in L, 11 mil, Green, M, 1 PR

  • Mfr # 717-08-V

  • Zoro # G7141222


product price:  $2.15
/pr
Sold in multiples of 6 for $12.90

Key Features

Color
Green
Size
M
Chemical Resistant Glove Material
Nitrile
Glove Materials
Nitrile
Glove Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
717-08-V
Zoro #
G7141222
UPC #
038054632687
Country of Origin
Guatemala

Dimensions

Size
M
Glove Size
M
Glove Length
13 in
Glove Thickness
11 mil
Length
13"
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Green
Chemical Resistant Glove Material
Nitrile
Glove Materials
Nitrile
Standards
ASTM, TAA Compliant
Supported / Unsupported
Unsupported
ANSI/ISEA Cut Level
A1
Glove Texture Location
Palm and Fingers
ANSI/ISEA Puncture Level
0
ANSI/ISEA Abrasion Level
0

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 11 mil, 13 in, Cuff Gauntlet, Lining Unlined, Glove Size M, Color Green, Unsupported, Standards ASTM, TAA Compliant, Resists Chemicals, Oils, Solvents, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.