Men's 6-Inch Work Boot, 10 1/2 M, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713

  • Zoro # G7141854


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W04713
Zoro #
G7141854
UPC #
046118810407
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.67
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Mini Lug
Last Number or Name
M711
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable Full Cushion Dual Density EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Mark II Slip Test Results- Dairy Tile Wet
0.42
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Polyester
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-18
Predominant Footwear Color
Brown
Non Metallic Upper
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Max. Heat Rating
572 Degrees F
Insulated
No
Shank Material
Nylon
Upper Boot Material
All Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Series
W04713
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.67
Closure
Lace Up
Insole Material
EVA
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.67
Insole Technology
Dual Density, Full Cushioned, Removable
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.42
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
PK Mesh
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.