Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZH-375-2-WT-3
Zoro #
G7142685
UPC #
66282081502
Country of Origin
Unknown
Dimensions
Label Width
0.67"
Details
Color
White
Item
Wire Marker, Wire Sleeve
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
SAE-AS-81531, MIL-STD-202
Description
Wire Marker, Wire Sleeve, Label Width 0.67 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.