Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries TV Wall Mount, Pivoting, 22in. to 40in. SPL737

TV Wall Mount, Pivoting, 22in. to 40in. (Discontinued)

  • Mfr # SPL737
  • Zoro # G7143525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPL737
Zoro #
G7143525
UPC #
735029303091
Country of Origin
United States

Dimensions

Mounting Dia. (In.)
200x200
Overall Height (In.)
9-45/64
Overall Depth (In.)
2-31/64
Overall Width (In.)
9-45/64

Details

Item
TV Wall Mount
Type
Pivoting
Color
Black
Construction
Steel
Max. Extension
7-1/8"
Tilting Angle (Deg.)
15, -15
Swivel Angle (Deg.)
90, -90
For Use With
22 to 40 in LCD, Plasma, LED
Finish
Black
Load Capacity (Lb.)
55
Mounting
Wall/Single Stud
Pitch (Deg.)
5, -5
Includes
All Hardware
Standards
VESA, UL
Features
Tilt

Description

TV Wall Mount, Color Black, Finish Black, Features Tilt, Includes All Hardware, Standards VESA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.